Zoro Homepage

R-W39 Sheet Reclaimed Rags White 10lb Bag

  • Mfr # R1-W39-10BG

  • Zoro # G706171773


product price: $23.65
/ea

Key Features

Material
Cotton & Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1-W39-10BG
Zoro #
G706171773
UPC #
764950207628
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
Reclaimed Rags Wipes
Material
Cotton & Poly
Weight
10
Color
White

Description

Cotton
RECLAIMED SHEET RAGS: Woven rags are stronger than knit rags. These rags are made of sheeting material. All sheet rags are made from cotton and poly-cotton material. All around, these are great all-purpose, high-quality, low-lint wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A woven sheet rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
THE ULTIMATE VERSITILE CLEANING CLOTH: These cleaning rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing, and dusting. These strong woven sheet rags are ideal for every purpose.
RECLAIMED RAGS SAVE MONEY AND THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Sheet rags are recycled and washed before we bag them AND you and can use these cleaning rags several times. Just wash and store your rags between uses.
MACHINE WASHABLE RAGS: Our sheet ragss are perfectly machine-washable in the regular cycle. Tumble dry. These sheet rags can be washed and reused many times without losing their absorbency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.