Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W
Mfr # 5380-151
Zoro # G0884983
product price: $20.85
/eaKey Features
Manufacturers Warranty Length
1 yr
Function
For Current Measurements, 0.1% Tolerance, 1/4 Watt, 20 mA Max
For Use With
DC1250-D00, DC1250-D01, DC1250-S01, DC1250-S10, DC1250-S11, Mfr. No. DC1250-S00
Compatible Product Type
Paperless Recorder
Product Type
Precision Resistor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5380-151
Zoro #
G0884983
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Function
For Current Measurements, 0.1% Tolerance, 1/4 Watt, 20 mA Max
For Use With
DC1250-D00, DC1250-D01, DC1250-S01, DC1250-S10, DC1250-S11, Mfr. No. DC1250-S00
Item
Resistor (250 Ohm)
Compatible Product Type
Paperless Recorder
Product Type
Precision Resistor
Description
Resistor (250 Ohm), Product Type Precision Resistor, Includes Not Applicable, Compatible Product Type Paperless Recorder, Compatible with Manufacturer Model Number DC1250, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.