Zoro Homepage

RW80 Flannel Reclaimed Rags White - 5lb Box

  • Mfr # R-W80-5

  • Zoro # G606171576


product price: $16.95
/ea

Key Features

Material
Flannel Mix
Size
14x14 to 20x20
Weight
5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-W80-5
Zoro #
G606171576
UPC #
764950307571
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
Reclaimed Rags Wipes
Material
Flannel Mix
Weight
5
Color
White

Description

Cotton
PREMIUM QUALITY RECLAIMED FLANNEL CLOTH RAGS: Flannel cleaning rags are durable, very absorbent, and soft. The absorbent medium-lint nature of flannel rags makes them suitable for cleaning up big spills and soaks.
FLANNEL TOWELS SAVE MONEY & THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Flannel rags are recycled and washed before we bag them AND you and can use these cleaning rags several times. Just wash and store your rags between uses.
MANY USES OF FLANNEL TOWEL RAGS: Flannel cleaning rags can absorb grease, oil, and water-based liquids. When you do not need the low-lint quality of t-shirt rags, flannel rags are an economical alternative to be used in the workshop, as a kitchen rag, a car cleaning rag, and a rag for cleaning boats and ATVs, as well as motorhomes.
CHOOSE YOUR RAG PACK: Our flannel dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
MACHINE WASHABLE: More durable than microfiber cleaning cloths, flannel towels can be laundered without fear of destroying delicate polyamide fibers. Machine wash on regular cycle with other cotton textiles, tumble dry medium. Do not use bleach of fabric softner. Take out of dryer and fold while still warm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.