Zoro Homepage

Screw, SHC, 1/4-20 x 3 in., Black Ox

  • Mfr # 500206907818

  • Zoro # G2602699


product price: $2.89
/ea
Sold in multiples of 10 for $28.90

Key Features

Fits Brand
MONARCH
For Use With Mfr. Model Number
500331310106, 500332610218, 500350410239, 500351910419, 500351910420, 500351910421, 500355410157, 500450410160, 500450410161, 500450410163, 500450410165, 500450510149, 500450510150, 500450510151, 500450910217
Overall Diameter
3 in
Name
Hydraulic Power Unit Accessories and Replacement Parts
Product Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500206907818
Zoro #
G2602699
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in
Thread Size
1/4"-20

Details

Item
Screw
Fits Brand
MONARCH
For Use With Mfr. Model Number
500331310106, 500332610218, 500350410239, 500351910419, 500351910420, 500351910421, 500355410157, 500450410160, 500450410161, 500450410163, 500450410165, 500450510149, 500450510150, 500450510151, 500450910217
Name
Hydraulic Power Unit Accessories and Replacement Parts
Product Type
Screw
Compatible Product Type
Hydraulic Power Unit
Compatible Manufacturer Model Number
500331310106, 500332610218, 500350410239, 500351910419, 500351910420, 500351910421, 500355410157, 500450410160, 500450410161, 500450410163, 500450410165, 500450510149, 500450510150, 500450510151, 500450910217
Compatible Brand
Monarch

Description

Screw, SHC, 1/4 In.-20 x 3 In., Black Ox, For Use With Grainger Item Number 36ND93, 36ND94, 36ND96, 36ND98, 36NE01, 36NE02, 36NE03, 36NE05, 36NE06, 36NE08, 36NE09, 36NE10, 36NE11, 36NE12, 36NE14, For Use With Mfr. Model Number 500450410160, 500450410161, 500450410163, 500450410165, 500450510149, 500450510150, 500450510151, 500331310106, 500351910419, 500350410239, 500355410157, 500332610218, 500351910420, 500351910421, 500450910217, Fits Brand MONARCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.