Shop MONARCH SPECIALTIES
See all product information
Create Account
Side Table, 15.75 W, 24 H, Particle Board, Metal, Natural
Mfr # I 3775
Zoro # G904835859
product price:Â
$
66.35
/ea
Key Features
Width
15.75
Height
24
Tabletop Material
Particle Board,Metal
Tabletop Color
Natural
Weight Capacity
60 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3775
- Zoro #
- G904835859
- UPC #
- 680796079475
- Country of Origin
- China
Dimensions
- Width
- 15.75
- Height
- 24
Details
- Item
- Side Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Natural
- Weight Capacity
- 60 lbs
- Includes
- Parts and assembly instructions included
Description
Tired of holding a beverage in your hand and a bowl of popcorn in your lap while binge watching? This C table keeps them within easy reach so you can sit back and enjoy the show. The C-shaped base slides under your sofa or chair, placing the table surface close to you. For added convenience, the top includes a storage drawer that is accessible from both sides. Use it to hide away mobile devices to avoid interruptions while you're watching TV, then store remotes in it when you're done. Stylish and versatile, this portable accent table features a top in a smooth, natural wood-look laminate finish and a metal frame in white that adds a modern look wherever you need a small side table with storage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.