Shop MONARCH SPECIALTIES
See all product information
Create Account
End Table, 18.25 W, 25.25 H, Particle Board, Metal, Dark Taupe
Mfr # I 3672
Zoro # G404835908
product price:Â $58.99
/eaKey Features
Width
18.25
Height
25.25
Tabletop Material
Particle Board,Metal
Tabletop Color
Dark Taupe
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3672
- Zoro #
- G404835908
- UPC #
- 680796067014
- Country of Origin
- China
Dimensions
- Width
- 18.25
- Height
- 25.25
Details
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Dark Taupe
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 30 lbs
Description
Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a dark taupe wood-look finish is supported by a black metal frame with a secondary shelf underneath the table for convenient placement of smaller items. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.