Classic Cherry Brown Finish Bench
- Mfr # 389169
- Zoro # G423438586
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Nailhead Trim
Yes
Leg Color
Brown
Finish
Cherry
Color
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389169
- Zoro #
- G423438586
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Upholstery
- Nailhead Trim
- Yes
- Leg Color
- Brown
- Finish
- Cherry
- Color
- Cream
- Upholstery Color
- Cream
- Style
- Traditional
- Leg Material
- Solid Wood
- Upholstery Material
- Linen Blend
- Material
- Upholstery
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Weight Capacity
- 320 lbs
- Item
- Benches
- Assembly
- No Assembly Needed
- Bench Type
- Entryway Bench
- Upholstered
- Yes
Dimensions
- Size
- 20" x 38" x 18"
- Width
- 38 in
- Overall Length
- 20 in
- Overall Depth
- 18 in
Description
If you are looking for a bench with a classic and traditional design, then this Classic Cherry Brown Bench is the one for you! Made out of the highest quality wood solids, the smooth and exquisite curves on the legs and on the seat support have been carved beautifully by some of the most expert craftsmen and the brown paint job perfectly accentuates the whole design. The button-tufted cream colored upholstered seat will add elegance and sophistication to the whole room. The measurements are 20in x 38in x 18in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.