This item is Discontinued.

Monarch Specialties 19.75 W, 24 H, Mdf, Solid Wood, White I 3081

This item is Discontinued.

Monarch Specialties

19.75 W, 24 H, Mdf, Solid Wood, White (Discontinued)

Mfr # I 3081
Zoro # G704836001
UPC # 21032284831
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 3081
Zoro #
G704836001
UPC #
21032284831
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.75
Height
24

Details

Tabletop Material
Mdf,Solid Wood
Tabletop Color
White
Weight Capacity
15 lbs
Includes
Parts and assembly instructions included

Description

Looking to beautify your living room? How about this chic 2-piece set of nesting tables that will be sure to get the job done in your small home, apartment or condo. Use them for decorative items such as a photo frame or your favorite plant; or for your morning coffee? The possibilities are endless with these beautiful white end tables made out of a thick panel composition and solid wood legs. Sure to impress the guests!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.