Zoro Homepage

24 W, 22 H, Metal, Grey

  • Mfr # I 3143

  • Zoro # G204835917


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Width
24
Height
22
Tabletop Material
Metal
Tabletop Color
Grey
Finish
HAMMERED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3143
Zoro #
G204835917
UPC #
878218004093
Country of Origin
China

Dimensions

Width
24
Height
22

Details

Tabletop Material
Metal
Tabletop Color
Grey
Finish
HAMMERED
Includes
Parts and assembly instructions included

Description

Reach your design goals in your living room, bedroom or lounge. Slide this end table next to you, cozy up and watch your favorite movie or show. The grey and blue tile table-top design features a spacious surface area to easily hold your drinks or decor accessories. Ideal for small apartments or condos where space is a challenge, the table also is also constructed with a hammered silver reinforced base for extra support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.