This item is Discontinued.

This item is Discontinued.
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 40"L, Metal, Laminate, Black, Contemporary (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3781
- Zoro #
- G604835876
- UPC #
- 680796079161
- Country of Origin
- China
Dimensions
- Width
- 40.5
- Height
- 18
Details
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Black
- Weight Capacity
- 100 lbs
- Includes
- Parts and assembly instructions included
Description
Inspired by clean lines and a simplistic, yet modern feel, this black top and black metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. Featuring a smooth modern black table top finish which will brighten up your living space, while the X shaped black metal legs match and complement the table top. Add this stand-out center table to small home, condo, or apartment's decor collection now!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.