Shop MONARCH SPECIALTIES
See all product information
Create Account
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 42" L, Metal, Tile, Brown, Transitional
Mfr # I 3160
Zoro # G304835916
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width
42
Height
17
Tabletop Material
Metal
Finish
HAMMERED
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3160
- Zoro #
- G304835916
- UPC #
- 878218004130
- Country of Origin
- China
Dimensions
- Width
- 42
- Height
- 17
Details
- Tabletop Material
- Metal
- Tabletop Color
- Brown
- Finish
- HAMMERED
- Includes
- Parts and assembly instructions included
Description
Reach your design goals in your living room or lounge. This coffee table is exactly what you need to add a splash of style to your living space. Featuring a flat top terracotta inset, it is ideal for small apartments or condos. Fabricated with a reinforced base, this table is both strong and sturdy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI