Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board, Black
Mfr # I 2861
Zoro # G104835901
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
47.25
Height
32
Tabletop Material
Mdf,Hollow-Core, Laminate, Metal, Particle Board
Finish
RECLAIMED WOOD-LOOK
Weight Capacity
100 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2861
- Zoro #
- G104835901
- UPC #
- 680796042967
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 47.25
- Height
- 32
Details
- Item
- Accent Table
- Tabletop Material
- Mdf,Hollow-Core, Laminate, Metal, Particle Board
- Tabletop Color
- Black
- Finish
- RECLAIMED WOOD-LOOK
- Weight Capacity
- 100 lbs
- Includes
- Parts and assembly instructions included
Description
Industrial-farmhouse style combines modern metal with a rustic wood finish to create a warm, inviting look. This two-tier rectangular console table embodies that popular style. The tabletop and bottom shelf are finished in a black reclaimed-wood look with naturalistic color variations and a subtle wood-grain texture. Robust metal legs in a black finish are incorporated into the thick tabletop for a striking visual contrast and to provide stability. This accent table has a narrow profile that makes it ideal for use in an entryway, hallway, or behind a sofa in a living room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.