Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Table, 59 W, 30.25 H, Manufactured Wood, Espresso
Mfr # I 1122
Zoro # G404835953
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Width
59
Height
30.25
Tabletop Material
Manufactured Wood
Finish
CHROME
Weight Capacity
110 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1122
- Zoro #
- G404835953
- UPC #
- 680796001261
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 59
- Height
- 30.25
Details
- Item
- Dining Table
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Espresso
- Finish
- CHROME
- Weight Capacity
- 110 lbs
- Includes
- Parts and assembly instructions included
Description
Welcome to contemporary at its finest! Put together in a trendy espresso finish, this is the most versatile kitchen table for casual or formal dining for up to 4 people. Starting university or college? New home, apartment or condo? No problem! Thanks to U-shaped chrome metal legs, the thick rectangular table top is extra sturdy and can fit in just about any space. Slide in your chairs easily when not in use. It can also be your ideal work table in an office. Chairs are sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.