Shop HOMEROOTS
See all product information
Create Account
59in Walnut and Black Solid Wood Dining Bench
Mfr # 716239
Zoro # G923439953
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Bench Pattern
Solid Color
Bench Type
Dining Bench
Material
Solid Wood
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716239
- Zoro #
- G923439953
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 17.4 in
- Width
- 59.1 in
- Depth
- 15.2 in
Details
- Leg Material
- Solid Wood
- Bench Pattern
- Solid Color
- Bench Type
- Dining Bench
- Material
- Solid Wood
- Item
- Benches
- Seat Material
- Solid Wood
- Capacity
- 400
- Shape
- Rectangle
- Color
- Black, Walnut
- Upholstered
- No
- Nailhead Trim
- No
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Leg Color
- Black
- Hand Crafted
- No
- Finish
- Wood
- Number of Pieces
- 1
Description
Add a good looking decorative accent to your space that is also practical for seating. Add this bench to your kitchen or dining room for convenient seating at the table. Great to add seating for dining, but the design is also a great option for the foot of the bed or entrance foyer. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.40-inch h x 59.10-inch w x 15.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.