This item is Discontinued.

Monarch Specialties 60 W, 30 H, Hollow-Core, Mdf, Particle Board, Metal, White I 1063

This item is Discontinued.

Monarch Specialties

60 W, 30 H, Hollow-Core, Mdf, Particle Board, Metal, White (Discontinued)

Mfr # I 1063
Zoro # G104836038
UPC # 680796000394
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 1063
Zoro #
G104836038
UPC #
680796000394
Country of Origin
China

Dimensions

Width
60
Height
30

Details

Tabletop Material
Hollow-Core, Mdf, Particle Board,Metal
Tabletop Color
White
Finish
CHROME
Includes
Parts and assembly instructions included
Weight Capacity
400 lbs

Description

Wait until you set up this beauty white dining table in your living space, whether it be a smaller home, apartment, condo or even a loft. Its versatile contemporary look will amaze you. Seating up to 4 people, this kitchen table is equipped with unique U-shaped chrome metal legs to give it that extra edge for your dining room or kitchen. Also a great fit for smaller spaces, blend the glossy white with just about any design you choose in your home. Chairs are sold separately.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.