Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 29-in. h, Upholstered, Living Room, Bedroom, Light Brown Fabric, Black Legs
- Mfr # I 8064
- Zoro # G824155471
product price:
$
402.99
/ea
Free Shipping & Returns
Key Features
Overall Width
28.25 in
Overall Height
29.5 in
Includes
Parts and Assembly Guide
Overall Length
30.5 in
Arm Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8064
- Zoro #
- G824155471
- UPC #
- 680796099978
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Item
- Accent Chair
- Arm Style
- Contemporary
- Weight Capacity
- 275 lbs
- Color
- Brown
- Material
- Foam,Plastic,Plywood,Solid Wood,Polyester
Dimensions
- Overall Width
- 28.25 in
- Overall Height
- 29.5 in
- Overall Length
- 30.5 in
Description
Bring refined style and inviting comfort into your home with this chic accent chair, thoughtfully designed for contemporary interiors. Standing 29" high, its sculptural barrel shape offers a perfect balance of fashion and comfortable support, making it a standout addition to living rooms or bedrooms. Upholstered in a light brown soft touch fabric, the chair delivers a warm, sophisticated look while plush foam cushioning invites you to settle in and relax. A gently curved back provides supportive comfort, while the rounded form adds an elegant, modern touch to your décor. Crafted with a solid engineered wood frame, this accent chair offers sturdy construction built for everyday use. Sleek black legs create a striking contrast, enhancing its fashionable style. Designed for convenience, this armchair is easy to assemble so you can enjoy it without delay.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.