This item is Discontinued.

This item is Discontinued.
Accent Chair, Dark Brown Leather-Look Fabric (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 8168
- Zoro #
- G300670603
- UPC #
- 680796043346
- Country of Origin
- China
Dimensions
- Width
- 26
- Height
- 29.25
- Length
- 25
Details
- Weight
- 21 lbs.
- For Use With
- Indoors, Residential
- Color
- Brown
- Includes
- Installation hardware, assembly instructions
- Capacity
- 300 lbs.
- Material
- Solid Wood,Foam, Polyurethane,Polyurethane
Description
Add some flair to your space with this updated version of a mid-century inspired modern accent chair! The rich walnut brown solid wood legs and back beautifully support this armless chair that features a thick foam cushioned scoop seat, upholstered in a handsome dark brown leather look material. Start with your entry way or bedroom when you need a seat to put on or take off your shoes; bring it into a quiet corner of your living room as extra seating with style. Such a versatile chair that you can move it from room to room and it will look good no matter where you place it! Assembly is required.. Mid-century inspired armless accent chair for all modern and contemporary spaces. Accented throughout in a warm walnut brown finish with solid wood legs that frames the smooth, dark brown leather look upholstery. Thick, foam cushioned back and scoop seat comfortably cradles your body while seated. Place it an entryway, bedroom, or a corner of your living room as a versatile and stylish accent chair that looks good anywhere!. Product dimensions: 25 in W x 26 in D x 29.25 in H; Seat height: 15.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.