Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chest, 36-in. Wide, 2 Door Cabinet, Storage, Decorative, Lght Walnut Laminate, Seagrass-look
- Mfr # I 2729
- Zoro # G024155394
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut
Includes
Parts and Assembly Guide
Arm Style
Mid Century
Overall Height
32 in
Weight Capacity
30 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2729
- Zoro #
- G024155394
- UPC #
- 680796096427
- Country of Origin
- China
- Color
- Walnut
- Includes
- Parts and Assembly Guide
- Arm Style
- Mid Century
- Weight Capacity
- 30 lbs
- Item
- Accent Chest
- Material
- Particle Board,Paper String,Solid Wood
Dimensions
- Overall Height
- 32 in
- Overall Length
- 35.5 in
- Width
- 14 in
Description
Add some warmth and nature-inspired elegance to your home decor with this stunning accent chest, a perfect blend of style and functionality. Standing at 32" high and 36" wide, this versatile piece is ideal in a dining room as a chic buffet, or as a stylish entryway table. Durably constructed in a mid-century inspired design with a sophisticated light walnut laminate finish, this accent chest features a unique seagrass-look on the cabinet doors with a gentle push-latch mechanism for easy accessibility. The 2-door cabinet opens up to reveal generous storage, complete with an adjustable shelf to accommodate your needs. Whether you use it as a sideboard for serving dinner guests or a tv stand for binge-watching your favorite shows, this decorative chest fits seamlessly into any contemporary decor. Setup is a breeze with the illustrated, easy to assemble instructions and all hardware included, ready to transform your home with this eye-catching storage solution that promises to be both functional and fashionable.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.