Accent Table, 2 Tier, Bedroom, End, Lamp, Nightstand, Round, Side Table, Brown Veneer, Traditional

  • Mfr # I 3974

  • Zoro # G015622812


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Mdf,Solid Wood
Length
18 in
Includes
Parts and Assembly Guide
Depth
18 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3974
Zoro #
G015622812
UPC #
680796051655
Country of Origin
China

Dimensions

Length
18 in
Depth
18 in
Width
26.25 in

Details

Material
Mdf,Solid Wood
Includes
Parts and Assembly Guide
Shape
Round
Wood Species
Eucalyptus
Color
Walnut
Style
Traditional
Carb compliant
Yes
Capacity
20 lb

Description

This elegant 26 inch high, 2 tier accent table is the perfect addition to a living room or bedroom. With a simple traditional design, this round side table offers enough surface space to place a small lamp and decorative object, with a bottom shelf as an additional storage option. Finished is a rich dark brown walnut veneer this space saving end table offers a practical solution whether you place it next to an armchair, a sofa, or as a chic nightstand in your bedroom. Durably designed to easily place it in any room, this versatile table includes full illustrated instructions for easy assembly.


  • This fashionable and classically designed round accent table, with a dark walnut brown veneer finish adds an elegant touch to any room.
  • The 2-tier design provides ample storage and display space as an end or side table in your living room or as a nightstand in your bedroom.
  • Made with durable materials, this practical, space saving accent table is backed by a 5 year limited warranty for long lasting use.
  • Easy to assemble with full illustrated instructions, all hardware and floor protectors included.
  • Product dimensions: 18 in. L x 18 in. W x 26.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.