Zoro Homepage

Accent Table, 2 Tier, End, Side Table, Round, Nightstand, Bedroom, Lamp, Brown Veneer, Transitional

  • Mfr # I 3975

  • Zoro # G815622807


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Depth
17.25 in
Shape
Round
Width
22.75 in
Includes
Parts and Assembly Guide
Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3975
Zoro #
G815622807
UPC #
680796086718
Country of Origin
China

Dimensions

Depth
17.25 in
Width
22.75 in
Length
17.25 in

Details

Shape
Round
Includes
Parts and Assembly Guide
Wood Species
Eucalyptus
Color
Espresso
Material
Mdf,Solid Wood,Veneer
Capacity
20 lb
Style
Transitional
Carb compliant
Yes

Description

Introducing the perfect accent table for your home dcor - a 2 tier, round end table with an espresso brown veneer finish. This fashionable 23 inch high side table in a transitional style is sure to make a statement in your living room next to a chair or sofa, or in a bedroom as a nightstand. This versatile table is constructed with a practical space saving design and plenty of room on top for a lamp and decorative objects, a small drawer with an elegant bronze metal knob to store an extra pair of glasses and an additional display space on the bottom shelf. Easy to assemble with illustrated instructions and all hardware included, this accent piece will bring instant warmth to a room.


  • This 23 inch high espresso brown veneer accent table, with a space saving design is versatile as an end or side table in a living room or as a stylish nightstand in a bedroom.
  • Featuring a practical 2-tier design providing ample storage space for a lamp and decorative object on top, a small drawer accented with an elegant round bronze metal knob, and a bottom shelf for additional display.
  • Durably designed with a 5 year limited warranty against manufacturer's defects, ensuring its long lasting quality and durability.
  • Easy to assemble with full illustrated instructions and all hardware included, ready to add some instant style to a room.
  • Product dimensions: 17.25 in. L x 17.25 in. W x 22.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.