Accent Table, 2 Tier, End, Side Table, Square, Nightstand, Bedroom, Lamp, Brown Veneer, Traditional

  • Mfr # I 3970

  • Zoro # G615622809


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Espresso
Shape
Square
Width
25.25 in
Length
23.75 in
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3970
Zoro #
G615622809
UPC #
680796051648
Country of Origin
China

Dimensions

Width
25.25 in
Length
23.75 in
Depth
23.75 in

Details

Color
Espresso
Shape
Square
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Material
Mdf,Solid Wood,Veneer
Carb compliant
Yes
Style
Traditional
Capacity
20 lb

Description

Introducing the perfect addition to any living room or bedroom, or any other space in need of stylish storage and display! This 25 inch high espresso brown veneer end table is durably designed with a classic, fashionable style for traditional decors. With a practical and space saving design, this square side table has 2 tier shelving accented with turned post legs, provides plenty of storage whether you place a lamp over the thick, tabletop accented with grooved lines or some neatly stacked books on the beveled bottom shelf. Get a pair to setup as elegant end tables next to a sofa, or as a charming side table near your favorite chair. Versatile and functional enough to bring into the bedroom as a classy nightstand. Easy to assemble with full illustrated instructions and hardware included, this multi-functional table will help to fill in that vacant spot in a space.


  • Fashionable square accent table with a thick top accented with grooved lines and turned post legs, and a spacious bottom shelf for additional storage.
  • Finished in a traditional espresso brown veneer finish, adding a touch of style to any room
  • Practical with a space saving design, this 2 tier accent furniture is suitable as an end or side table next to a sofa or chair, or bring it into the bedroom as a chic nightstand.
  • Easy to assemble with step by step illustrated instructions and all hardware included, this durably constructed table comes with a 5 year limited warranty against manufacturer's defects for your security.
  • Product dimensions: 23.5 in. L x 23.5 in. W x 25.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.