Accent Table, 2 Tier, End, Side Table, Square, Nightstand, Bedroom, Lamp, Brown Veneer, Traditional

  • Mfr # I 3976

  • Zoro # G415622795


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Mdf,Solid Wood
Color
Walnut
Wood Species
Eucalyptus
Length
21.75 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3976
Zoro #
G415622795
UPC #
680796051662
Country of Origin
China

Dimensions

Length
21.75 in
Width
25 in
Depth
23.5 in

Details

Material
Mdf,Solid Wood
Color
Walnut
Wood Species
Eucalyptus
Includes
Parts and Assembly Guide
Shape
Rectangle
Capacity
20 lb
Carb compliant
Yes
Style
Traditional

Description

This elegant 25 inch high, 2 tier accent table is the perfect addition to a living room or bedroom. With a simple traditional design, this square side table offers enough surface space to place a lamp and decorative object, a drawer complimented with a round bronze metal knob to store books or an extra pair of glasses, and a bottom shelf as an additional storage or display option. Finished is a rich walnut brown veneer with slim turned-post legs, this space saving end table offers a practical solution whether you place it next to an armchair, a sofa, or as a chic nightstand in your bedroom. Durably designed to easily place it in any room, this versatile table includes full illustrated instructions for easy assembly.


  • This traditionally designed, 25 inch high square shaped accent table with a dark walnut brown veneer finish is perfect to add as an end or side table in your living room or as a nightstand in your bedroom.
  • The 2-tier design provides ample storage and display space for a lamp on top, a spacious drawer complimented with a classic bronze metal knob, and a bottom shelf for books or decorative objects.
  • Made with durable materials, this practical and fashionable space saving accent table is backed by a 5 year limited warranty against manufacturer's defects for your peace of mind.
  • Easy to assemble with full illustrated instructions and all hardware included.
  • Product dimensions: 21.75 in. W x 23.75 in. D x 25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.