Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table, 2 Tier, Nightstand, Side Table, Storage Drawer, Natural, Transitional

  • Mfr # I 3842

  • Zoro # G622721496


product price: $60.75
/ea

Key Features

Color
Natural
Length
11.75 in
Height
23.5 in
Width
18 in
Material
MDF, Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3842
Zoro #
G622721496
UPC #
680796093884
Country of Origin
China

Dimensions

Length
11.75 in
Height
23.5 in
Width
18 in

Details

Color
Natural
Item
Accent Table
Material
MDF, Rattan

Description

Bring some casual elegance to your space with this stylish accent table! Standing at 24" high, this practical and durably designed side table features a natural laminate finish and a convenient closed cubby with a drop down front, accented with a simple wooden knob and fashionable natural rattan panel for all your essentials. The 2-tier design with a shelf offers ample space for decor and storage, making it perfect for use as an end table, side table or nightstand in your bedroom or living room. Versatile, with a space saving design and an easy to clean top, this table is also easy to assemble with full illustrated instructions and floor protectors included. This transitional style accent table is the perfect blend of fashion and function for your contemporary home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.