Accent Table, 22-in. H, End, Side, Storage, Side, Nightstand, Living Room, Bedroom, Rustique Grey
- Mfr # I 2513
- Zoro # G824155440
product price:Â
$
84.49
/ea
Key Features
Weight Capacity
33 lbs
Style
Transitional
Tabletop Material
Particle Board
Height
21.75 in
Tabletop Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2513
- Zoro #
- G824155440
- UPC #
- 680796098940
- Country of Origin
- Malaysia
Dimensions
- Height
- 21.75 in
- Length
- 19 in
- Width
- 15.5 in
Details
- Weight Capacity
- 33 lbs
- Style
- Transitional
- Tabletop Material
- Particle Board
- Tabletop Color
- Grey
- Includes
- Parts and Assembly Guide
- Item
- Accent Table
Description
Compliment your living room or bedroom with this chic 22_x001D_ h accent table in a rustic grey laminate finish on all sides. This durably designed end table features a convenient cabinet with an elegant black metal handle, offering plenty of storage for your essentials. With a space saving design and easy to clean laminate top, this versatile piece provides both style and function whether serving as a side table in your living room or a nightstand in your bedroom. The easy to assemble illustrated instructions along with all hardware included, makes for a hassle-free setup. Elevate your home decor with this fashionable, transitional accent table in a reclaimed wood-look finish, perfect for those who appreciate the finer details of design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.