Zoro Homepage

Accent Table - 22"Dia / Black With Tempered Glass

  • Mfr # I 2140

  • Zoro # G900671376


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
22.5
Length
22.5
Height
24
Color
Black
Capacity
30 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2140
Zoro #
G900671376
UPC #
878218003614
Country of Origin
China

Dimensions

Width
22.5
Length
22.5
Height
24

Details

Color
Black
Capacity
30 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
19 lbs.
Material
Tempered Glass,Metal

Description

This vintage country styled accent table features a sturdy black hammered metal frame and 2 tempered glass shelves. The circular shape fits easily in tight corners while the tempered glass surface area with a metal wheel spoke design underneath provides just enough space for showcasing your favourite collectables and decorative items. Versatile to use as an end table or accent table in your living room, family room, entryway, den, or home office.. Sophisticated black hammered finish. Convenient for small living spaces. Use as an end table or as an entryway accent. Ample surface area with attractive wheel spoke design to showcase your favourite pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.