Zoro Homepage

Accent Table - 22"H / Black / Black Metal

  • Mfr # I 2081

  • Zoro # G500671301


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Width
11.75
Length
23.75
Height
22
Weight
18 lbs.
Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2081
Zoro #
G500671301
UPC #
680796034030
Country of Origin
China

Dimensions

Width
11.75
Length
23.75
Height
22

Details

Weight
18 lbs.
Capacity
22 lbs.
Material
Particle Board,Hollow-Core, Laminate, MDF, Metal
Color
Black
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

Here's an accent table that holds its own. With its thick tabletop, bottom shelf, and black metal legs, this robust side table stands strong next to a sofa, chair, or bed. Finished on all sides, it can be positioned in any direction to fit both narrow and wide spaces. The two tiers in a black finish have ample surfaces to display items in your living room or bedroom. Boasting a clean, contemporary style, this rectangular end table coordinates with any decor.. 2-tier accent table with a thick, rectangular tabletop and fixed lower shelf in black. Sturdy metal legs in black provide stability. Finished on all sides for flexible placement in living rooms, bedrooms, or any room in need of a side table. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.