Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 22"H / Dark Taupe / Black Metal

  • Mfr # I 2075

  • Zoro # G200671069


product price: $50.15
/ea

Key Features

Width
11.75
Length
23.75
Height
22
Capacity
22 lbs.
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2075
Zoro #
G200671069
UPC #
680796012533
Country of Origin
China

Dimensions

Width
11.75
Length
23.75
Height
22

Details

Capacity
22 lbs.
For Use With
Indoors, Residential
Material
MDF,Metal
Includes
Installation hardware, assembly instructions
Color
Dark Taupe
Weight
8 lbs.

Description

Simple and functional, a side accent table for every room is what you will find in this mixed material furniture piece. Framed in a sturdy rich black metal showcasing contemporary lines and contrasting with a dark taupe wood-look rectangular tabletop in quality MDF material bringing a touch of warmth. The bottom shelf with a unique metal design gives it a transitional appeal easily blending well with any decor style. Whether you use this multi-functional end table as a place to set down your tablet or phone, the latest book or display a decorative object, this will be the most useful accent table in your home! Assembly is required. Simple and elegant black metal frame. Contrasting MDF table top in a dark taupe wood-like finish. Bottom metal shelf in an attractive design. Multi-functional accent table for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.