This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / Grey / Black Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3506
- Zoro #
- G900671185
- UPC #
- 680796034122
- Country of Origin
- China
Dimensions
- Width
- 11.75
- Length
- 18
- Height
- 22.25
Details
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
- Material
- MDF,Laminate, Metal
- For Use With
- Indoors, Residential
- Weight
- 16 lbs.
- Capacity
- 22 lbs.
Description
This accent table triples your storage options. The rectangular tabletop and two fixed open shelves with different heights offer flexibility for placing items you want to display or keep close by. The three tiers and matching side panels in a smooth, grey wood-look finish are supported by a sleek black metal frame for a modern, trendy look. Finished on all sides, it can be positioned in any direction to conveniently fit both narrow and wide spaces in living rooms or bedrooms.. 3-tier accent table features a slender black metal frame and wood-look tabletop, shelves, and side panels in a grey wood-look finish. Two open shelves with different heights offer flexible storage options. Finished on all sides for convenient placement in living rooms, bedrooms, or any room in need of a side table. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.