Zoro Homepage

Accent Table 22"H, Side Table, Nightstand, Square, Washed Oak, Black Metal, Modern

  • Mfr # I 3826

  • Zoro # G822721449


product price: $43.49
/ea

Key Features

Length
18 in
Color
Oak
Height
22 in
Width
18 in
Material
Particle Board, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3826
Zoro #
G822721449
UPC #
680796096250
Country of Origin
China

Dimensions

Length
18 in
Height
22 in
Width
18 in

Details

Item
Accent Table
Color
Oak
Material
Particle Board, Metal

Description

Create a simple and modern living space with this chic, 22"h accent table. Crafted with a fashionable washed oak laminate top in a contemporary square design, this table is the perfect blend of style and function. Durably designed with sleek black metal legs, this fashionable accent table is also practical with a space-saving design, whether you need a side table for your living room, a nightstand for your bedroom, or a small end table in any corner of your home. Worried about assembly? Fear not! Our accent table boasts an easy-to-assemble feature, ensuring that you can start enjoying its beauty without the hassle. Plus, the easy-to-clean top guarantees that maintenance is a breeze, allowing you more time to enjoy the stunning look of your space. Embrace stylish living with this side table that blends contemporary appeal with everyday functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.