Zoro Homepage

Accent Table - 22"H / White/ Silver Metal/ Tempered Glass

  • Mfr # I 3503

  • Zoro # G300671136


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Width
12
Length
18
Height
22.25
Weight
22 lbs.
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3503
Zoro #
G300671136
UPC #
680796015008
Country of Origin
China

Dimensions

Width
12
Length
18
Height
22.25

Details

Weight
22 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
Color
White
Material
MDF,Glass, Laminate, Metal, Tempered Glass

Description

Bring style with function to any space in your home with this modern accent table in a fresh white finish and silver metal accents. The compact size and sleek style makes it easy to use as an end table next to your favorite chair or as a nightstand in a minimalist bedroom space. The handy storage drawer on metal glides is finished off with a silver metal handle and the tempered clear glass bottom shelf is perfect to stack books or a nice plant for a decorative touch. This versatile side accent table made from quality MDF material will serve many functions in your home for years to come! Assembly is required.. One storage drawer on metal glides with a sleek silver metal handle. Clear tempered glass bottom shelf for added storage or to showcase a decorative object. Modern design with a stylish white finish. Strong silver metal frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.