Zoro Homepage

Accent Table - 23"H / Grey / Black Metal

  • Mfr # I 3591

  • Zoro # G700670883


product price: $59.75
/ea

Key Features

Width
11.75
Length
18.5
Height
23.25
Includes
Installation hardware, assembly instructions
Material
Metal,Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3591
Zoro #
G700670883
UPC #
680796033255
Country of Origin
China

Dimensions

Width
11.75
Length
18.5
Height
23.25

Details

Includes
Installation hardware, assembly instructions
Material
Metal,Particle Board
Color
Grey
Capacity
30 lbs.
Weight
15 lbs.
For Use With
Indoors, Residential

Description

Save space while providing the perfect sidekick to any furniture ensemble. This end table, featuring a wood look finish in grey, is equipped with an open shelf and modern black metal legs to complete the industrial-inspired design. Made for showing off your favorite decor items or storing books in the living room or family room, this side table can also be used as a bedside table. It is an on-trend piece that is waiting to be added to any living space. Assembly is required.. Sleek and airy side table with an open shelf cubby for the display or storage of books, photo frames and other decorative objects. This rectangular end table features a smooth grey finish on all sides. Perfect multi-use display unit for the family room, living room or bedroom, or as a nightstand/lamp table. This small modern accent table is supported by a sturdy black metal legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.