Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 24-in. h, 2 Tier, End, Side, Nightstand, Lamp, Storage Drawer, Dark Taupe, Blk Metal
- Mfr # I 3200
- Zoro # G924155371
product price:
$
137.99
/ea
Free Shipping & Returns
Key Features
Includes
Parts and Assembly Guide
Style
Contemporary
Height
24.25 in
Weight Capacity
20 lbs
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3200
- Zoro #
- G924155371
- UPC #
- 680796100889
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Item
- Accent Table
- Weight Capacity
- 20 lbs
- Tabletop Color
- Dark Taupe
- Tabletop Material
- Hollow-Core,Metal
Dimensions
- Height
- 24.25 in
- Length
- 18 in
- Width
- 18 in
Description
Meet our chic accent table_x0014_ a perfect balance of modern style and everyday functionality, designed to elevate your contemporary living space. Standing 24" high, this sleek piece features a rich dark taupe laminate top paired with a striking black metal frame, creating a look that's both refined and on-trend. Boasting a space saving design this versatile end table offers a practical two-tier layout, giving you plenty of room to display décor, stack books, or place a lamp for a warm, inviting glow. The lower shelf provides convenient storage, helping keep your space organized while maintaining a fashionable style. An easy to clean top ensures it stays looking polished with minimal effort. Assembly is quick and straightforward, so you can enjoy your new piece in no time. For added convenience, a built-in USB plug allows you to charge your devices right from the table_x0014_ combining smart functionality with stylish design. Whether used as a side table, nightstand, or lamp stand, it's a versatile addition that fits seamlessly into any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.