Zoro Homepage

Accent Table - 24"H / Beige Marble / Gold Metal

  • Mfr # I 3463

  • Zoro # G500671097


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
12.75
Length
18.25
Height
23.25
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3463
Zoro #
G500671097
UPC #
680796013400
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.75
Length
18.25
Height
23.25

Details

Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
For Use With
Indoors, Residential
Weight
16 lbs.
Material
Particle Board,Laminate, MDF, Metal
Color
Beige

Description

Add a bold statement to your living room or bedroom with this modern accent end table. The rectangular and spacious table top laminated in a beige marble look, made from high quality MDF material features one large storage drawer on metal glides with a discreet gold metal handle. The standout for this table has to be the gold metal base with a minimalist yet artistic design. This multifunctional table works just as well in a modern bedroom setting as a nightstand or placed next to a contemporary style sofa or chair in a living room. Assembly is required.. Spacious rectangular table top finished in a smooth beige marble look. One large storage drawer with a simple gold metal drawer pull. Bold and modern architectural gold metal base. Versatile accent furniture to use as an end table or nightstand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.