This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Dark Taupe / Chrome Metal (Discontinued)
Mfr #
I 3465
Zoro #
G000671160
UPC # 680796013424
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3465
- Zoro #
- G000671160
- UPC #
- 680796013424
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.75
- Length
- 18.25
- Height
- 23.25
Details
- Capacity
- 22 lbs.
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Weight
- 16 lbs.
- Material
- Particle Board,Laminate, MDF, Metal
- Includes
- Installation hardware, assembly instructions
Description
Add a bold statement to your living room or bedroom with this modern accent end table. The rectangular spacious dark taupe laminated table top made from high quality MDF material features one large storage drawer on metal glides with a discreet silver metal handle. The standout for this table has to be the structural solid chrome metal base with a minimalist yet artistic design. This multifunctional table works just as well in a modern bedroom setting as a nightstand or placed next to a contemporary style sofa or chair in a living room. Assembly is required.. Spacious rectangular table top finished in a smooth dark taupe wood-grain look. One large storage drawer with a simple metal drawer pull. Bold and modern architectural chrome metal base. Versatile accent furniture to use as an end table or nightstand.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.