This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2090
- Zoro #
- G900671109
- UPC #
- 680796013165
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 23.5
- Height
- 24
Details
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Dark Taupe
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Weight
- 20 lbs.
- Capacity
- 150 lbs.
Description
Add elegant modern styling with this thick paneled side accent table with a laminated smooth dark taupe finish. The clean lines of this table showcase an open storage slot on the side to place books and magazines, with a smooth table top to set down your tablet or a drink. Place this chic end table in a living room, family room, den, or office space for an easy space saving and storage solution!. Thick paneling in a sleek modern design. Open side storage slot for magazines or books. Sufficient table top surface for a book, tablet, or decorative object. Compact size accent table ideal for small spaces finished in dark taupe wood look on all sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.