This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Espresso / Gold Metal (Discontinued)
Mfr #
I 3261
Zoro #
G000671290
UPC # 680796017125
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3261
- Zoro #
- G000671290
- UPC #
- 680796017125
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 18.25
- Height
- 22.25
Details
- Includes
- Installation hardware, assembly instructions
- Capacity
- 22 lbs.
- Weight
- 17 lbs.
- Color
- Espresso
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, MDF, Metal
Description
For a brilliant home upgrade, this dark brown espresso side table does the trick (and more!). Supported by an royal-looking gold metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this table slides nicely next to the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above and some extra storage thanks to a convenient legal/letter-sized storage drawer.. This dark brown wood look side table is finished in espresso with a luxurious gold metal base. Elevate the modern tone of your living room, family room, office space, bedroom or den. Use it conveniently as an accent table or nightstand. Includes closed storage drawer with chrome finished handle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.