Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 24"H / Espresso

  • Mfr # I 2089

  • Zoro # G900671154


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Width
11.5
Length
23.5
Height
24
Includes
Installation hardware, assembly instructions
Weight
20 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2089
Zoro #
G900671154
UPC #
680796013158
Country of Origin
China

Dimensions

Width
11.5
Length
23.5
Height
24

Details

Includes
Installation hardware, assembly instructions
Weight
20 lbs.
Color
Espresso
Material
Particle Board,Hollow-Core, Laminate, MDF
Capacity
150 lbs.
For Use With
Indoors, Residential

Description

Add elegant modern styling with this thick paneled side accent table with a laminated smooth espresso finish. The simple lines of this table showcase an open storage slot on the side to place books and magazines, with a smooth table top to set down your tablet or a drink. Place this chic end table in a living room, family room, den, or office space for an easy space saving and storage solution!. Thick paneling in a sleek modern design. Open side storage slot for magazines or books. Sufficient table top surface for a book, tablet, or decorative object. Compact size accent table ideal for small spaces finished in espresso on all sides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.