Zoro Homepage

Accent Table - 24"H / Espresso

  • Mfr # I 2474

  • Zoro # G700671095


product price: $59.29
/ea

Key Features

Width
11.75
Length
23.75
Height
23.75
Weight
27 lbs.
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2474
Zoro #
G700671095
UPC #
878218000507
Country of Origin
Malaysia

Dimensions

Width
11.75
Length
23.75
Height
23.75

Details

Weight
27 lbs.
For Use With
Indoors, Residential
Color
Espresso
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
Material
MDF,Hollow-Core, Particle Board

Description

Embellish your space with this solid, beautifully crafted contemporary style rectangular side table finished in a warm espresso. Featuring clean lines and 6 open concept display shelves, this practical accent table is perfect for showcasing your favourite decorative pieces, or a small plant, as well as a handy storage unit for your latest books. A versatile must-have accent piece for any space in your living room, family room, or office. Assembly is required. 6 open concept display shelves to place books and decorative objects. Can be used as a hall or sofa console as well as an end or side table. Three tiered contemporary design. Finished in a sophisticated espresso tone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.