Zoro Homepage

Accent Table - 24"H / Glossy White / Chrome Metal

  • Mfr # I 3262

  • Zoro # G200671304


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Width
12
Length
18.25
Height
22.25
Includes
Installation hardware, assembly instructions
Material
Particle Board,MDF, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3262
Zoro #
G200671304
UPC #
680796000073
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
18.25
Height
22.25

Details

Includes
Installation hardware, assembly instructions
Material
Particle Board,MDF, Metal
Weight
17 lbs.
Color
White
Capacity
22 lbs.
For Use With
Indoors, Residential

Description

For a brilliant home upgrade, this glossy white side table does the trick (and more!). Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this table slides nicely next to the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above and some extra storage thanks to a convenient legal/letter-sized storage drawer.. Elevate the modern tone of your living room, family room, office space, bedroom or den with this stylish glossy white and chrome metal side table . Use it conveniently as an accent table or nightstand . Includes closed storage drawer with chrome finished handle . Solid chrome metal base delivers the stability and elegance you need .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.