Zoro Homepage

Accent Table - 24"H / Glossy White / Chrome Metal

  • Mfr # I 3490

  • Zoro # G700671064


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
12.75
Length
18.25
Height
23.5
Weight
28 lbs.
Capacity
44 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3490
Zoro #
G700671064
UPC #
680796013561
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.75
Length
18.25
Height
23.5

Details

Weight
28 lbs.
Capacity
44 lbs.
Color
White
For Use With
Indoors, Residential
Material
Particle Board,MDF, Metal
Includes
Installation hardware, assembly instructions

Description

This retro inspired side/end accent table gives a modern glamorous look to a room. Finished in a stylish laminated glossy white on all sides, with two large storage drawers on metal glides accented with chic silver metal drawer pulls that meet together as one. The bold yet simple silver chrome metal base elevates this accent table to another dimension. Versatile to use as a nightstand for a modern bedroom or next to a sofa or chair as a side table, this is one statement making accent furniture piece. Assembly is required.. Spacious rectangular table top in a smooth glossy white finish. Two large storage drawers with unique silver metal drawer pulls. Chrome silver metal base in a clean modern design. Versatile and compact to use as an end table or nightstand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.