Zoro Homepage

Accent Table - 24"H / Grey Cement / Black Nickel Metal

  • Mfr # I 3552

  • Zoro # G800671315


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Width
12
Length
18.25
Height
24
Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3552
Zoro #
G800671315
UPC #
680796015176
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
18.25
Height
24

Details

Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
Material
MDF,Laminate, Metal, Particle Board
Color
Grey
For Use With
Indoors, Residential
Weight
16 lbs.

Description

The sophisticated retro glam design of this side/end accent table brings instant style to a room. The rectangular table top is finished in a grey cement-look laminate over top quality MDF material, and a simple built-in square black nickel metal pull to smoothly open and close the spacious storage drawer. The black nickel metal corner accents give it a nostalgic look with a matching black nickel metal x-design base to bring it all together. Contemporary yet classic, this multi-functional accent table can easily be used as a nightstand or as an end table next to a sofa or armchair. The compact size also makes it perfect for smaller spaces. Assembly is required.. Spacious rectangular table top in a grey cement look finish. One large drawer on metal glides with built-in black nickel metal drawer pull. Black nickel metal x-design legs. Versatile and compact to use as an end table or nightstand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.