Zoro Homepage

Accent Table - 24"H / Grey Cement / Chrome Metal

  • Mfr # I 3471

  • Zoro # G800671384


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Width
12.75
Length
18.25
Height
23.5
Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3471
Zoro #
G800671384
UPC #
680796013455
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.75
Length
18.25
Height
23.5

Details

Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Material
Particle Board,Laminate, MDF, Metal
Color
Grey
Weight
16 lbs.

Description

If you are looking to add a simple contemporary touch to your space, start with this accessible multi-functional accent side table. The spacious rectangular table top is constructed from solid MDF material and finished in a chic laminated grey cement-look for a modern look. The large storage drawer on metal glides is accented with a simple silver metal handle on top. A minimalist style chrome metal base with an X design frames the table keeping things light and airy. Whether you use this fashionable table as a nightstand in a modern bedroom space or as an end table, it adds instant style to any room!. Spacious rectangular table top in a modern grey cement-look finish. One large storage drawer on glides with a subtle silver metal pull at the top. Minimalist style chrome metal X-design frame. Versatile accent table to use as a nightstand or as an end/side table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.