Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 24"H / Grey Cement / Chrome Metal

  • Mfr # I 3481

  • Zoro # G700670807


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
12.75
Length
19.5
Height
23.75
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3481
Zoro #
G700670807
UPC #
680796013509
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.75
Length
19.5
Height
23.75

Details

For Use With
Indoors, Residential
Color
Grey
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate, MDF, Metal
Capacity
22 lbs.
Weight
19 lbs.

Description

Add instant style to a room with this contemporary multi-functional side/end accent table. It features a spacious rectangular table top with a modern grey cement-look finish and one large storage drawer on metal glides with a simple silver metal handle on top. The open bottom shelf in the same finish is handy to store or display more items and the simple square chrome metal supports tie it all together for in an effortless design. Bring this accent table into the bedroom as a chic nightstand, place it next to your modern sofa or arm chair as a useful side table. The compact size also makes it ideal for smaller spaces. Assembly is required. Spacious rectangular table top finished in a modern grey cement-look. One large storage drawer with a discreet silver metal drawer pull. Open bottom shelf to store or display additional objects. Clean lined chrome metal base and frame for an effortless contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.