Zoro Homepage

Accent Table - 25"H / Black / Black Metal

  • Mfr # I 3247

  • Zoro # G400671166


product price: $47.85
/ea

Key Features

Width
18.5
Length
10.25
Height
25.25
Capacity
22 lbs.
Material
MDF,Laminate, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3247
Zoro #
G400671166
UPC #
680796034085
Country of Origin
China

Dimensions

Width
18.5
Length
10.25
Height
25.25

Details

Color
Black
Capacity
22 lbs.
Material
MDF,Laminate, Metal
Weight
8 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a black finish is supported by the black metal frame with intersecting lines that form two asymmetrical triangles. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.. C-shaped accent table with a base that can be slid underneath sofas for convenience. Features a black rectangular tabletop and a black metal frame with asymmetrical triangle detail. Sturdy yet lightweight enough to be moved as needed. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.