Zoro Homepage

Accent Table - 25"H / Grey Stone-Look / Black Metal

  • Mfr # I 3305

  • Zoro # G900671307


product price: $52.49
/ea

Key Features

Width
18.25
Length
10.25
Height
25.25
Includes
Installation hardware, assembly instructions
Material
Metal,MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3305
Zoro #
G900671307
UPC #
680796033996
Country of Origin
China

Dimensions

Width
18.25
Length
10.25
Height
25.25

Details

Includes
Installation hardware, assembly instructions
Material
Metal,MDF
For Use With
Indoors, Residential
Color
Grey
Capacity
20 lbs.
Weight
7 lbs.

Description

Straight lines join with sleek curves to give this C-shaped accent table a sophisticated look. The rectangular tabletop in a textured, grey stone-look finish is bordered by a black metal frame that extends down to the base. The geometric flower petal design of the frame adds a decorative touch. This versatile end table is ideal for living rooms or bedrooms as a convenient surface to place items like a small clock, remote, or mobile device.. C-shaped accent table with a base that can be slid underneath sofas for convenience. Rectangular tabletop in a textured, grey stone-look finish. Black metal frame with a geometric flower petal design. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.