
Accent Table 25"h, Indoor or Outdoor, Drum, Nightstand, Round, Side Table, Walnut, Contemporary
Mfr # I 4123
Zoro # G922721400
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Height
24.75 in
Width
22.25 in
Material
Magnesium Oxide (Mgo)
Length
22.25 in
Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 4123
Zoro #
G922721400
UPC #
680796093136
Country of Origin
China
Dimensions
Height
24.75 in
Width
22.25 in
Length
22.25 in
Details
Material
Magnesium Oxide (Mgo)
Item
Accent Table
Color
Walnut
Description
Compliment your modern decor with this unique, 25 inch high walnut finish accent table_x0014_ a stunning blend of fashion and functionality. This round, nature inspired indoor or outdoor accent table in a tree stump design serves as a versatile piece for your living room, bedroom, or outdoor patio to effortlessly enhance your decor with fashionable style. Crafted as a durably designed structure using magnesium oxide for weather resistant protection, this drum-shaped end table is built to last. With no assembly required and an easy to clean top that makes maintenance a breeze, this side table is perfect for those who appreciate practicality in their home decor. With a space saving design, this accent table fits seamlessly into any corner, providing a smooth surface for your midnight reads as a nightstand or a sleek spot for drinks in your living room or on your deck. Its modern aesthetic makes this table an instant conversation starter, transforming your space into a contemporary haven.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.