Accent Table 25"h, Indoor or Outdoor, Drum, Nightstand, Round, Side Table, White, Contemporary

  • Mfr # I 4121

  • Zoro # G022721379


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
22.25 in
Material
Magnesium Oxide (Mgo)
Width
22.25 in
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4121
Zoro #
G022721379
UPC #
680796093112
Country of Origin
China

Dimensions

Length
22.25 in
Width
22.25 in
Height
24.75 in

Details

Color
White
Item
Accent Table
Material
Magnesium Oxide (Mgo)

Description

Compliment your modern decor with this unique, 25" high white accent table_x0014_ a stunning blend of fashion and functionality. This round, nature inspired indoor or outdoor accent table in a tree stump design serves as a versatile piece for your living room, bedroom, or outdoor patio to effortlessly enhance your decor with fashionable style. Crafted as a durably designed structure using magnesium oxide for weather resistant protection, this drum-shaped end table is built to last. With no assembly required and an easy to clean top that makes maintenance a breeze, this side table is perfect for those who appreciate practicality in their home decor. With a space saving design, this accent table fits seamlessly into any corner, providing a smooth surface for your midnight reads as a nightstand or a sleek spot for drinks in your living room or on your deck. Its modern aesthetic makes this table an instant conversation starter, transforming your space into a contemporary haven.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.