Zoro Homepage

Accent Table 25"h, Indoor or Outdoor, Nightstand, Round, Side Table, Black, Transitional

  • Mfr # I 4162

  • Zoro # G322721406


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Height
24.75 in
Material
Magnesium Oxide (Mgo)
Length
22.25 in
Color
Black
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4162
Zoro #
G322721406
UPC #
680796093433
Country of Origin
China

Dimensions

Height
24.75 in
Length
22.25 in
Width
22.25 in

Details

Material
Magnesium Oxide (Mgo)
Color
Black
Item
Accent Table

Description

Transform your indoor or outdoor space with this classic, pedestal style, black accent table. A perfect fusion of style and practicality, this robust 25"h round table is durably designed with magnesium oxide for weather-resistance whether used in your transitional style living room, bedroom, or patio space. The easy to clean top makes maintenance a snap whether you need a practical side table for your morning coffee, a fashionable nightstand for your bedtime essentials, or a sophisticated end table that sparks conversation, this versatile piece checks all the boxes. Arriving fully assembled in a space saving design, you can instantly place this table in any setting to enhance your decor. Redefine your space with this fashionable style accent table_x0014_ perfect for those who appreciate both elegance and functionality.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.