
Accent Table 25"h, Indoor or Outdoor, Nightstand, Round, Side Table, Grey, Transitional
Mfr # I 4160
Zoro # G222721384
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Height
24.75 in
Width
22.25 in
Material
Magnesium Oxide (Mgo)
Length
22.25 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 4160
Zoro #
G222721384
UPC #
680796093419
Country of Origin
China
Dimensions
Height
24.75 in
Width
22.25 in
Length
22.25 in
Details
Item
Accent Table
Material
Magnesium Oxide (Mgo)
Color
Grey
Description
Transform your indoor or outdoor space with this classic, pedestal style, grey accent table. A perfect fusion of style and practicality, this robust 25"h round table is durably designed with magnesium oxide for weather-resistance whether used in your transitional style living room, bedroom, or patio space. The easy to clean top makes maintenance a snap whether you need a practical side table for your morning coffee, a fashionable nightstand for your bedtime essentials, or a sophisticated end table that sparks conversation, this versatile piece checks all the boxes. Arriving fully assembled in a space saving design, you can instantly place this table in any setting to enhance your decor. Redefine your space with this fashionable style accent table_x0014_ perfect for those who appreciate both elegance and functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.