Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table 25"h, Indoor or Outdoor, Nightstand, Round, Side Table, White, Modern

  • Mfr # I 4149

  • Zoro # G222721322


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
22.25 in
Material
Magnesium Oxide (Mgo)
Height
24.75 in
Length
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4149
Zoro #
G222721322
UPC #
680796093327
Country of Origin
China

Dimensions

Width
22.25 in
Height
24.75 in
Length
22.25 in

Details

Color
White
Material
Magnesium Oxide (Mgo)
Item
Accent Table

Description

A perfect blend of style and functionality, transform your indoor or outdoor home decor with this 25"h accent table to seamlessly enhance any space in your home or outdoor area. With its fashionable style and contemporary white finish in a ridged design, this versatile table is a stunning addition to your living room, bedroom, or patio area, effortlessly rejuvenating any corner into a showcase of modern design. This durably designed structure is created using weather-resistant magnesium oxide that ensures longevity and protection from the elements, with an easy to clean top for those accidental spills. Thanks to its space saving design, this round side table neatly fits into tight spaces, providing the practicality you need without compromising on style. This table is ready to use right out of the box whether as an end table next to a sofa, a stylish side table near your porch chair, or as a chic nightstand. Experience the perfect fusion of form and function with this ridged indoor/outdoor accent table_x0014_ because your home deserves nothing less than contemporary elegance!

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.